This item is Discontinued.

This item is Discontinued.
Thermwell Products V445H Foam Tape Grey 0.5 x 0.37 X10 Ft. (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7883069
Zoro #
G603973128
UPC #
-
Country of Origin
China
Description
Features
- Moderate compression.
- Closed cell tape.
- Fills irregular and narrow gaps.
- Can be applied to interior and exterior surfaces.
- For windows or doors.
- Waterproof and weather resistant.
- Roll.
- Color - Grey.
- Size - 1/2 x 3/8 x 10 ft.
- Item weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.