Thermwell SG30WH 30 ft. White Weather Seal

  • Mfr # 329581

  • Zoro # G304062718


product price: $40.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329581
Zoro #
G304062718
UPC #
-
Country of Origin
United States

Description

Features
  • 30 ft. Vinyl Strip
  • Garage Door Weather Seal
  • Extruded Vinyl
  • Designed To Seal The Sides & Top Of Overhead Garage Doors
  • Includes Nails.
  • Color - White
  • Dimension - 8.2 x 8.2 x 3.8 in.
  • Item Weight - 3.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.