Thermwell V8425 84 in. x 25 ft. Indoor Shrink Window Film

  • Mfr # 650010

  • Zoro # G204015739


product price:  $486.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650010
Zoro #
G204015739
UPC #
-
Country of Origin
United States

Description

Features
  • Indoor Shrink Window Film.
  • For 3 Large Windows/Doors.
  • Can Be Used With Either Frost King's Double Face Mounting Tape #V78/54H Or Self Stick Framing Strips #4-726W.
  • Size - 84 in. x 25 ft.
  • Dimension - 9.5 x 9.5 x 1.83 in.
  • Item Weight - 1.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.