Zoro Homepage

Thermwell W103-12 Wedge Downspout Screen

  • Mfr # 239155

  • Zoro # G104000132


product price: $29.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239155
Zoro #
G104000132
UPC #
-
Country of Origin
United States

Description

Features
  • Wedge Downspout Screen
  • Keeps Gutter and Downspout Running With Patented Action
  • Debris Floats Up and Water Continues To Run
  • Even With Leaves and Sticks In Gutter
  • Dimension - 13.5 x 8.5 x 2.3 in.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.