Shop THERMWELL PRODUCTS
Create Account
UDB77 SLIDE-ON DOOR SWEEP/STOP
- Mfr # UDB77
- Zoro # G624977426
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UDB77
- Zoro #
- G624977426
- UPC #
- 077578059754
- Country of Origin
- Unknown
Description
The UDB77 Slide-On Door Sweep/Stop is a versatile and practical solution for improving door performance and energy efficiency. Designed to slide easily onto the bottom of doors without adhesive or fasteners, this sweep doubles as a door stop while sealing gaps to prevent drafts, dust, and insects. Its durable vinyl construction with flexible fins ensures a snug fit and long-lasting protection, making it ideal for residential and commercial applications.
Key Features- Slide-On Installation: No adhesive or screws required; easy to install and remove.
- Dual-Purpose Design: Functions as both a door sweep and a door stop.
- Durable Vinyl Construction: Built to withstand daily use and environmental exposure.
- Flexible Fins: Provide a tight seal against drafts, dust, and pests.
- Reusable and Adjustable: Can be repositioned or removed without damage.
- Model: UDB77
- Type: Slide-On Door Sweep/Stop
- Material: Durable vinyl with flexible fins
- Color: Brown
- Length: 36 inches
- Width: Varies (fits standard door thickness)
- Thickness: Approx. 0.25 inches
- Application: Sealing gaps at the bottom of doors and acting as a door stop
- Features: Slide-on installation, dual-purpose design, no adhesive required, easy to remove and reposition
- Residential Doors: Ideal for exterior and interior doors.
- Commercial Spaces: Perfect for office doors to maintain comfort and cleanliness.
- Energy Efficiency Projects: Helps reduce heating and cooling costs.
- Dust and Pest Control: Prevents unwanted particles and insects from entering.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.