
Davit Crane, 100 in H, 650 lb Lift cap.
Mfr # 5AT1-E2
Zoro # G621685874
product price: $4,631.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5AT1-E2
Zoro #
G621685874
UPC #
-
Country of Origin
United States
Description
Davit Crane, Maximum Lifting Capacity 650 lb, Minimum Lifting Height 42 in, Maximum Lifting Height 85 in, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 36 in, Maximum Adjustable Boom Length 66 in, Color Red, Compatible Base Manufacturer Part Number 5BF10, 5BF10G, 5BF10S, 5BF10S316, 5BF10X, 5BP10, 5BP10G, 5BP10S, 5BP10S316, 5BP10X, 5BR10, 5BR10X, 5BW10, 5BW10G, 5BW10S, 5BW10S316, 5BW10X, SABP1, Included Components Base Cap with Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.