
Electric Winch, 2000Lb, 1.3HP, 115 VAC
Mfr # 4771AC-1PH*
Zoro # G7591121
product price: $3,361.04
/ea
Free Shipping & Returns
Key Features
Voltage Rating
115v
Finish
Clear Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4771AC-1PH*
Zoro #
G7591121
UPC #
-
Country of Origin
United States
Details
Voltage Rating
115v
Item
Electric Winch, 2000Lb, 1.3HP, 115 VAC,
Finish
Clear Zinc
Description
Electric Winch, 2000Lb, 1.3HP, 115 VAC,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.