Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Winch, Portable, High Speed, 230V

  • Mfr # 4WP2D8-800-40-D

  • Zoro # G416055295


product price: $3,541.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Portable High Speed Electric Winch
Voltage Rating
230V
1st Layer Load Capacity
800 lbs
Motor HP
1.5
1st Layer Line Speed
40 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP2D8-800-40-D
Zoro #
G416055295
UPC #
-
Country of Origin
United States

Dimensions

Included Rope Dia.
1/4 in

Details

Electric Winch Item
Portable High Speed Electric Winch
Voltage Rating
230V
1st Layer Load Capacity
800 lbs
Motor HP
1.5
1st Layer Line Speed
40 fpm
Item
Electric Winch,Portable,High Speed,230V
Finish
Enamel
Color
Red
Series
Atlas 4WP2D8
Phase
3

Description

Electric Winch,Portable,High Speed,230V


  • •Premium Motor & Configurations - Brushless, totally enclosed AC induction motor provides superior life. Quiet operation in both directions.
  • •NEMA 4 rating for outdoor use
  • •Durable Winch Frame & Component Construction - Cast aluminum drum and gearbox (with enamel or optional epoxy coating) resists corrosion for extreme conditions and applications. Coated steel frame resists elements and wear.
  • •Enhanced Load Handling - Large-capacity drum for long travel distances. Quick-disconnect anchor for 1⁄4” wire rope reduces labor/time.
  • •Portable Design - Ergonomic lifting handles enhance portability. Integrated pressure plate prevents unspooling during transport. Mounts on wall, ceiling, or floor for maximum flexibility. Lightweight cast aluminum drum and gearbox.
  • •Internal Mechanical Load Brake - Oil-bath brake design increases durability by dissipating heat and reducing wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.