Zoro Homepage

Electric Winch, Portable, High Speed, 460V

  • Mfr # 4WP2DC-800-26-E

  • Zoro # G916055306


product price: $3,955.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Portable High Speed Electric Winch
Voltage Rating
460V
1st Layer Load Capacity
800 lbs
Motor HP
1
Included Rope Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP2DC-800-26-E
Zoro #
G916055306
UPC #
-
Country of Origin
United States

Dimensions

Included Rope Dia.
1/4 in

Details

Electric Winch Item
Portable High Speed Electric Winch
Voltage Rating
460V
1st Layer Load Capacity
800 lbs
Motor HP
1
1st Layer Line Speed
26 fpm
Item
Electric Winch,Portable,High Speed,460V
Includes
Clutch
Color
Red
Finish
Enamel
Series
Atlas 4WP2DC
Phase
3

Description

Electric Winch,Portable,High Speed,460V


  • •Premium Motor & Configurations - Brushless, totally enclosed AC induction motor provides superior life. Quiet operation in both directions.
  • •NEMA 4 rating for outdoor use
  • •Durable Winch Frame & Component Construction - Cast aluminum drum and gearbox (with enamel or optional epoxy coating) resists corrosion for extreme conditions and applications. Coated steel frame resists elements and wear.
  • •Enhanced Load Handling - Large-capacity drum for long travel distances. Quick-disconnect anchor for 1⁄4” wire rope reduces labor/time.
  • •Portable Design - Ergonomic lifting handles enhance portability. Integrated pressure plate prevents unspooling during transport. Mounts on wall, ceiling, or floor for maximum flexibility. Lightweight cast aluminum drum and gearbox.
  • •Internal Mechanical Load Brake - Oil-bath brake design increases durability by dissipating heat and reducing wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.