Zoro Homepage

Hand Winch, Spur Gear, w/Brake, 1000 lb.

  • Mfr # M4042PBSS

  • Zoro # G0968247


product price: $1,467.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Electropolished
Overall Height
13 1/2 in
Overall Length
8 1/4 in
1st Layer Load Capacity
1,000 lb
Winch Type
Lifting, Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4042PBSS
Zoro #
G0968247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 1/2 in
Overall Length
8 1/4 in
Overall Width
13 25/32 in
Handle Length
11 in
Manufacturers Warranty Length
2 yr
Drum Capacity per Line Dia.
110 ft per 3/6 in, 240 ft per 1/8 in, 59 ft per 1/4 in
Recommended Line Diameter
3/10 in
Maximum Line Diameter
3/10 in
Maximum Line Length
110 ft
Mfr. Warranty Length
2 yr Limited

Details

Frame Finish
Electropolished
1st Layer Load Capacity
1,000 lb
Winch Type
Lifting, Pulling
Drum Capacity for 1/4 In. Cable
59 ft
Item
Hand Winch
Includes
Adjustable Length Handle and Automatic Disc Brake
Winch Gear Ratio
3.83:1
Gear Ratio
3.83:1
Frame Material
Stainless Steel
Brake Included
Yes
Gear Type
Spur
Drum Capacity for 3/16 In. Cable
110 ft
Frame Color
Natural
Application
For Lifting
Drum Capacity for 1/8 In. Cable
240 ft
Winch Gear Type
Spur
Clutch Type
No Clutch
Fully Wound Load Capacity
600 lb
Control Type
Manual Handle
Finish
Standard Zinc and Iridescent Dichromate-plated
Body Type
Enclosed Gears
Color
Silver
Maximum Lifting Capacity
1,000 lb
Operation
Lifting, Pulling
Number of Gear Settings
1
Maximum Pulling Capacity
1,000 lb
Compatible Line
Synthetic Rope, Wire Rope
Handle Mount Location
Side
Body Finish
Electropolished
Included Components
Mechanical Brake
Handle Attachment Type
Removable
Includes Brake
Brake Included
Body Material
Stainless Steel

Description

Hand Winch, 1st Layer Load Capacity 1,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 600 lb, Gear Ratio 3.83:1, Gear Type Spur, Maximum Line Length 110 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Enclosed Gears, Color Silver, Compatible Line Synthetic Rope, Wire Rope, Drum Capacity per Line Diameter 110 ft per 3/6 in, 240 ft per 1/8 in, 59 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.