Zoro Homepage

Hand Winch, Spur Gear, w/Brake, 2000 lb.

  • Mfr # M4312PBSS

  • Zoro # G2254831


product price: $1,751.99
/ea
Free Shipping & Returns

Key Features

Handle Length
11 in
Winch Type
Lifting, Pulling
Frame Finish
Electropolished
Drum Capacity for 5/16 In. Cable
39 ft
Drum Capacity for 3/16 In. Cable
110 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4312PBSS
Zoro #
G2254831
UPC #
094717503879
Country of Origin
United States

Dimensions

Handle Length
11 in
Overall Width
14 1/2 in
Overall Length
10 in
Overall Height
15 3/16 in
Manufacturers Warranty Length
2 yr
Recommended Line Diameter
3/10 in
Drum Capacity per Line Dia.
110 ft per 3/6 in, 39 ft per 5/16 in, 49 ft per 7/32 in, 59 ft per 1/4 in
Maximum Line Length
110 ft
Maximum Line Diameter
3/10 in
Mfr. Warranty Length
2 yr Limited

Description

Hand Winch, 1st Layer Load Capacity 2,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,200 lb, Gear Ratio 14.7:1, Gear Type Spur, Maximum Line Length 110 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Enclosed Gears, Color Silver, Compatible Line Synthetic Rope, Wire Rope, Drum Capacity per Line Diameter 110 ft per 3/6 in, 39 ft per 5/16 in, 49 ft per 7/32 in, 59 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.