
Mounting Bases for Davit Cranes
Mfr # 5ABP1
Zoro # G321673584
product price: $723.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ABP1
Zoro #
G321673584
UPC #
-
Country of Origin
United States
Description
Mounting Bases for Davit Cranes, Maximum Load Capacity Not Applicable, Material Aluminum, Mount Hole Diameter 0.69 in, Overall Height 14.38 in, Overall Width 15.88 in, Overall Depth 15.88 in, Base Type Pedestal, For Mast Diameter 4.5 in, Compatible with Grainger Part Number 397PH7, 397PH9, 397PJ0, 397PJ2, Compatible with Manufacturer Part Number 5AT1, Color Red, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.