Zoro Homepage

Mounting Bases for Davit Cranes

  • Mfr # 5BP10

  • Zoro # G721668074


product price: $475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BP10
Zoro #
G721668074
UPC #
-
Country of Origin
United States

Description

Mounting Bases for Davit Cranes, Maximum Load Capacity Not Applicable, Material Steel, Mount Hole Diameter 0.69 in, Overall Height 14.38 in, Overall Width 15.88 in, Overall Depth 15.88 in, Base Type Pedestal, For Mast Diameter 4.5 in, Compatible Grainger Part Number 397PH7, 397PH9, 397PJ0, 397PJ2, Compatible with Manufacturer Part Number 5AT1, Color Red, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.