Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch, 2000Lb, 1.2HP, Pneum.

  • Mfr # 4771PN

  • Zoro # G5974742


product price: $3,530.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
115v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4771PN
Zoro #
G5974742
UPC #
-
Country of Origin
United States

Details

Item
Air Winch,2000Lb,1.2HP,Pneum. 80CFM At 1
Voltage Rating
115v

Description

Air Winch,2000Lb,1.2HP,Pneum. 80CFM At 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.