Shop THETFORD
See all product information
Create Account
03300 Aqua Soft 2-Ply Toilet Tissue-Toilet Paper, 4PK
- Mfr # 3300
- Zoro # G624011861
product price:Â
$
15.69
/pk of 4, $3.92/ea
Key Features
Ply
2
Number of Sheets
396
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300
- Zoro #
- G624011861
- UPC #
- 028985033004
- Country of Origin
- China
- Ply
- 2
- Number of Sheets
- 396
Description
For use in all marine and RV permanent, recirculating and portable toilets. Specially formulated, rapid-dissolving tissue. Helps prevent messy clogs. Flushes easily from bowl. Soft, snowy white tissue. Biodegradablesheets. Made from 100% recycled paper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.