
4-Wheel Titan Tote - 35 Gallon
Mfr # 40952
Zoro # G516560712
product price: $384.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Depth (In.)
23.75 in
Length
50.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40952
Zoro #
G516560712
UPC #
28985409526
Country of Origin
United States
Dimensions
Depth (In.)
23.75 in
Length
50.75 in
Details
Color
Gray
Material
Plastic
Description
The ultimate portable waste water tanks, offering larger capacities and a sewer hose that can remain attached to the tank for faster, more sanitary use. AutoStop Level Gauge - prevents overfill and improves venting for faster tank emptying. 35 Gallon capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.