Zoro Homepage

Aquamax Spring Showers 1 Gallon

  • Mfr # 96637

  • Zoro # G616560728


product price: $35.99
/ea

Key Features

Material
Plastic
Depth (In.)
7.2 in
Color
White
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96637
Zoro #
G616560728
UPC #
28985966371
Country of Origin
United States

Dimensions

Depth (In.)
7.2 in
Length
12 in

Details

Material
Plastic
Color
White

Description

AquaMax Holding Tank Treatments advanced enzyme powered formulas neutralize odors and accelerate waste digestion to prevent clumping, clogging and tank residue, all at the same time. Thetfords beneficial probiotic treatments are Bronopol Free and Formaldehyde Free to provide campground friendly and California compliant solutions. Breaks down waste to prevent clumping, clogging and tank residue.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.