
Aquamax Spring Showers Dri
Mfr # 96633
Zoro # G516560767
product price: $14.59
/eaKey Features
Depth (In.)
4.13 in
Color
White
Length
5.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96633
Zoro #
G516560767
UPC #
28985966333
Country of Origin
United States
Dimensions
Depth (In.)
4.13 in
Length
5.5 in
Details
Color
White
Material
Plastic
Description
AquaMax Holding Tank Treatments advanced enzyme powered formulas neutralize odors and accelerate waste digestion to prevent clumping, clogging and tank residue, all at the same time. Thetfords beneficial probiotic treatments are Bronopol Free and Formaldehyde Free to provide campground friendly and California compliant solutions. Breaks down waste to prevent clumping, clogging and tank residue.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.