Zoro Homepage

Aquamax Summer Cypress 1 Gallon

  • Mfr # 96678

  • Zoro # G816560702


product price: $37.75
/ea

Key Features

Color
White
Length
11.75 in
Material
Plastic
Depth (In.)
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96678
Zoro #
G816560702
UPC #
28985966784
Country of Origin
United States

Dimensions

Length
11.75 in
Depth (In.)
6.75 in

Details

Color
White
Material
Plastic

Description

AquaMax Holding Tank Treatments advanced enzyme powered formulas neutralize odors and accelerate waste digestion to prevent clumping, clogging and tank residue, all at the same time. Thetfords beneficial probiotic treatments are Bronopol Free and Formaldehyde Free to provide campground friendly and California compliant solutions. Breaks down waste to prevent clumping, clogging and tank residue.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.