Nano Eco Compact Toilet - 12V

  • Mfr # T-NAN012PW/E/NA
  • Zoro # G912299407
product price: 
$
799.95
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-NAN012PW/E/NA
Zoro #
G912299407
UPC #
28985002840
Country of Origin
Unknown

Description

Nano Eco Compact Toilet - 12V The Tiny Turbo Toilet! From the experts in macerating toilets, Nano toilet utilizes Turbine Technology to produce a powerful, clog-resistant flush. This model is the ultimate combination of a highly efficient marine toilet and the smallest design capable to offer the same comfort as bigger units. It the result of a strong relationship with the market and fulfills new requirements for vessels below 50′ 45m. Thetford Marine product development team has created a design that is extremely elegant, but also very flexible to install, thanks to its compact size. Features: Uses 2 check valves and this combined with a water trap ensures there are no odor issues Incredibly quiet operation Can use both raw water and pressure water flush Leaves a clean, dry bowl after every powerful flush User-friendly Eco rocker switch to reduce energy and water consumption or a smart flush controller with high-end flush and tank control features Technical Specifications: Material - Italian ceramic Flush Rate - 0.1-0.7 gallons per flush Outlet pump recommended fuse - 30A Outlet pump performance - 13.1ft vertical suction, 131.2ft horizontal suction Inlet solenoid freshwater power consumption - 9.5W Inlet pump raw water fuse - 8A Inlet pump raw water pressure - 45 PSI

Ratings & reviews