Porta Potti 565E Curve Portable Toilet

  • Mfr # 92306

  • Zoro # G803078999


product price:Ā  $196.76
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92306
Zoro #
G803078999
UPC #
28985923060
Country of Origin
China

Description

Porta Potti 565E Curve Portable Toilet

The Thetford Porta PottiĀ® Curve Portable Toilet is durable, easy to use and to clean. High Profile, sleek, modern and homelike design with a comfortable seat height.

Please note: Replaces Porta Potti Model 550E.

Features:

  • Sanitary, odorless, and leak proof, Porta Potti is the world's leading brand of portable toilets
  • On the road, on the water, or at home, Porta Potti is ideal
  • If a power outage causes loss of water, it's Porta Potti to the rescue
  • Truckers love Porta Potti too, because it's safe and convenient in a sleeper cab
  • Battery-powered flush
  • Sleek, modern and homelike design
  • High Profile
  • Comfortable seat height
  • Increased bowl size
  • Hidden controls
  • Power: (6) AA Batteries (Included)
  • Improved water tank carrying handle
  • Optional Hold Down Kit (92415 Sold Separately)
  • Integrated toilet paper holder
  • Holding tank level indicator for fresh water and waste tanks
  • Warranty: 1-Year

Specifications:

Dimensions:

  • Height: 17-5/8" (44.8 cm)
  • Depth: 17-3/4" (45 cm)
  • Width: 15-1/4" (38.8 cm)

Capacities:

  • Fresh Water: 4.0 gal (15 liters)
  • Waste Tank: 5.5 gal (21 Liters)
  • Average Flushes: 56

Caution: Do not use stiff brushes or homemade products to clean or lubricate the valve and seal, as these will damage the seals and surfaces, causing odors to escape from holding tanks. Thetford recommends using Aqua-Clean and toilet seal lubricants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.