THE15844 19 oz Holding Tank Tissue Digester

  • Mfr # THE15844
  • Zoro # G604007662
product price: 
$
35.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THE15844
Zoro #
G604007662
UPC #
28985158448
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Effectively breaks down tissue in holding tanks
  • Helps relieve a tissue-clogged line
  • Safe for all waste treatment systems
  • 100% biodegradable formula
Specifications
  • Volume: 19 oz
  • Weight: 1.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews