Heavy Duty Degreaser 1 Gallon, 4PK
- Mfr # PP-28133
- Zoro # G623573629
product price:Â
$
37.89
/pk of 4, $9.47/ea
Key Features
Container Size
1 gal
Cleaner Form
Liquid
Fragrance
Scented
Type
Alkaline
Color
Violet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-28133
- Zoro #
- G623573629
- UPC #
- 820524011910
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Degreaser
- Cleaner Form
- Liquid
- Fragrance
- Scented
- Type
- Alkaline
- Color
- Violet
- Primary Chemical
- 2-Butoxyethanol
Description
Heavy Duty Degreaser 1 Gallon 4 / cs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.