Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thin Bin 23 gal. Container, Thin Bin, 23 gal., Beige, PK4, Beige, Durable Polyethylene Blend 702315CT

23 gal. Container, Thin Bin, 23 gal., Beige, PK4, Beige, Durable Polyethylene Blend (Discontinued)

  • Mfr # 702315CT
  • Zoro # G5996337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702315CT
Zoro #
G5996337
UPC #
-
Country of Origin
United States

Dimensions

Height
30"

Details

Trash Container Capacity
23 gal.
Color
Beige
Material
Durable Polyethylene Blend
Item
Container,Thin Bin,23 gal.,Beige,PK4
Container Basic Material
Plastic
Primary Container Color
Beige
Specific Container Material
Durable Polyethylene Blend

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.