23 gal. Container, Thin Bin, 23 gal., Brown, PK4, Brown, Durable Polyethylene Blend (Discontinued)
- Mfr # 70234CT
- Zoro # G5996267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70234CT
Zoro #
G5996267
UPC #
-
Country of Origin
United States
Dimensions
Height
30"
Details
Trash Container Capacity
23 gal.
Color
Brown
Material
Durable Polyethylene Blend
Item
Container,Thin Bin,23 gal.,Brown,PK4
Container Basic Material
Plastic
Primary Container Color
Brown
Specific Container Material
Durable Polyethylene Blend
Description
Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.