28 mm Dark Heaven Bones Dragon Plant W3 Pack Mint of Miniature Games

  • Mfr # TH708958

  • Zoro # G204165793


product price:  $22.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH708958
Zoro #
G204165793
UPC #
657248323134
Country of Origin
China

Description

Plastic miniature supplied unpainted and assembly may be required.

Features
  • Dark heaven bones dragon plant w3 pack mint of miniature games
  • 28 mm
Specifications
  • Color: Assorted
  • Type: Miniature Accessories & Tools
  • Size: 28 mm
  • Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.