Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THE REVO 100 OVER-EAR HEADSET OFFERS LISTENERS PREMIUM SONICS, GENUINE VOC

  • Mfr # TW310

  • Zoro # G314909614


product price: $38.59
/ea

Key Features

Microphone Design
Boom
Earpiece Type
Binaural
Earpiece Controls
Volume
Earpiece Design
Over-the-head, Over-the-ear
Driver Size
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW310
Zoro #
G314909614
UPC #
856189007183
Country of Origin
China

Dimensions

Driver Size
1.57"
Cable Length
4.27 ft
Height
8"

Details

Microphone Design
Boom
Earpiece Type
Binaural
Earpiece Controls
Volume
Earpiece Design
Over-the-head, Over-the-ear
Maximum Frequency
16 kHz
Impedance
32 Ohm
Microphone Technology
Omni-directional
Sound Mode
Stereo
Connectivity Technology
Wired
Minimum Frequency Response
20 Hz
Ear Cushion Material
Memory Foam, Leatherette
Adjustable Headband
Yes
Mount Type
Ear-cup
Host Interface
Mini-phone (3.5mm)
Item
Headset
Features
In-Line Controller, Flip-up Microphone, Durable, Microphone Mute, Noise Reduction, Comfortable, Interchangeable Ear Pad, Ergonomic Design
Adjustable Microphone
Yes

Description

THE TW310 REVO 100 OVER-EAR HEADSET OFFERS LISTENERS PREMIUM SONICS, GENUINE VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.