TWT AUDIO ERGO HEADSET - USB-C BLACK
Mfr # TW130
Zoro # G814909527
product price: $34.49
/eaKey Features
Sound Mode
Stereo
Impedance
32 Ohm
Driver Size
1.18"
Connectivity Technology
Wired
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW130
Zoro #
G814909527
UPC #
856189007336
Country of Origin
China
Dimensions
Driver Size
1.18"
Cable Length
4.27 ft
Details
Sound Mode
Stereo
Item
Headset
Impedance
32 Ohm
Connectivity Technology
Wired
Microphone Design
Boom
Earpiece Type
Binaural
Features
Durable, Ergonomic Design, Braided Cable, Comfortable, Flip-boom Arm, Voice Recording, Lightweight
Earpiece Design
On-ear, Over-the-head
Maximum Frequency
20 kHz
Microphone Technology
Omni-directional, Noise Reduction
Host Interface
USB Type C
Minimum Frequency Response
20 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.