Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Inch × 100 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI

  • Mfr # 8610002

  • Zoro # G306372501


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Coupling Material
Anodized Aluminum
Lining Material
Ployurethane
Fire Hose Product Type
Water Pump/Fire Hydrant
Burst Pressure
900 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8610002
Zoro #
G306372501
UPC #
48386100020
Country of Origin
China

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Coupling Material
Anodized Aluminum
Lining Material
Ployurethane
Fire Hose Product Type
Water Pump/Fire Hydrant
Burst Pressure
900 PSI
Working Pressure
300 PSI
Material
Woven polyester, Aluminum

Description

Thrifco Plumbing 8610002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.