Zoro Homepage

Fire Hydrant Wrench Adjustable

  • Mfr # 8615000

  • Zoro # G806372520


product price: $40.75
/ea

Key Features

Fitting Connection Type
Adjustable Wrench
Fitting Material
Plated Iron
Application
Fire Safety
Overall Length
16-1/2"
Handle Type
Graded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8615000
Zoro #
G806372520
UPC #
048386150001
Country of Origin
China

Dimensions

Overall Length
16-1/2"

Details

Item
Fire Hydrant Wrench
Fitting Connection Type
Adjustable Wrench
Fitting Material
Plated Iron
Application
Fire Safety
Handle Type
Graded Steel

Description

Thrifco Plumbing 8615000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.