Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 102.2 mm L, 48 mm W

  • Mfr # HSR25LR1SS

  • Zoro # G607867997


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
34.5 mm
Carriage Width
48 mm
Roller Material
Carbon Steel
Carriage Length
102.2 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR25LR1SS
Zoro #
G607867997
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
34.5 mm
Carriage Width
48 mm
Carriage Length
102.2 mm
Dimension L1
59.5 mm
Dimension M1
22 mm
Dimension N
10 mm
Dimension B
35 mm
Dimension F
60 mm
For Rail Width
25 mm
Overall Height
40 mm
Combined Carriage and Rail Height
40 mm
Manufacturer Size
25

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
Carriage Type
Ball
For Use With
Profile Rail
Dynamic Load Capacity
35.2 kN
System of Measurement
Metric
Static Load Capacity
27.2 kN
Series
HSR-LR
Standards
California Prop 65 Compliant
Radial Load - Maximum
35.2 kN
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Seal Material
Stainless Steel
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 34.5 mm, Carriage Length 102.2 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 35.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 35.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With Profile Rail, Static Load Capacity 27.2 kN, Combined Carriage and Rail Height 40 mm, Series HSR-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.