Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 106 mm L, 60 mm W

  • Mfr # SHS30R1SS

  • Zoro # G107868036


product price: $357.15
/ea
Free Shipping & Returns

Key Features

Carriage Height
38 mm
Carriage Width
60 mm
Roller Material
Carbon Steel
Carriage Length
106 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS30R1SS
Zoro #
G107868036
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
38 mm
Carriage Width
60 mm
Carriage Length
106 mm
Dimension B
40 mm
Dimension L1
80 mm
Dimension F
80 mm
Dimension N
11 mm
For Rail Width
28 mm
Carriage Mounting Hole Size
M8 x 8
Overall Height
45 mm
Combined Carriage and Rail Height
45 mm
Mounting Hole Size
M8 x 8
Manufacturer Size
30

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Carriage Type
Ball
Number of Mounting Holes
4
Bearing Type
Ball
Static Load Capacity
66.6 kN
System of Measurement
Metric
Dynamic Load Capacity
44.8 kN
Series
SHS-R
Standards
California Prop 65 Compliant
Radial Load - Maximum
44.8 kN
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Seal Material
Stainless Steel
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile
Operating Temperature - Maximum
176 Degrees F

Description

Linear Guide Carriage, Carriage Height 38 mm, Carriage Length 106 mm, Carriage Width 60 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 44.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 44.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 66.6 kN, Combined Carriage and Rail Height 45 mm, Series SHS-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.