Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 109.4 mm L, 70 mm W

  • Mfr # HSR35R1SS

  • Zoro # G207867960


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
47.5 mm
Roller Material
Carbon Steel
Carriage Width
70 mm
Carriage Length
109.4 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR35R1SS
Zoro #
G207867960
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
47.5 mm
Carriage Width
70 mm
Carriage Length
109.4 mm
Dimension N
15 mm
Dimension M1
29 mm
Dimension B
50 mm
Dimension F
80 mm
Dimension L1
80.4 mm
Overall Height
50 mm
For Rail Width
35 mm
Manufacturer Size
35
Combined Carriage and Rail Height
50 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Bearing Type
Ball
Carriage Type
Ball
Series
HSR-R
Static Load Capacity
37.3 kN
System of Measurement
Metric
Dynamic Load Capacity
53.9 kN
Standards
California Prop 65 Compliant
Compatible Rail Type
Profile
Includes Lubricator
Lubricator Included
Radial Load - Maximum
53.9 kN
Requires Lubrication
Lubricant Required
Operating Temperature - Minimum
-4 Degrees F
Seal Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included

Description

Linear Guide Carriage, Carriage Height 47.5 mm, Carriage Length 109.4 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 53.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 53.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 35 mm, For Use With Profile Rail, Static Load Capacity 37.3 kN, Combined Carriage and Rail Height 50 mm, Series HSR-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.