Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 111 mm L, 100 mm W

  • Mfr # SR35TB1SS

  • Zoro # G607867928


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
32.5 mm
Roller Material
Carbon Steel
Carriage Width
100 mm
Carriage Length
111 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR35TB1SS
Zoro #
G607867928
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
32.5 mm
Carriage Width
100 mm
Carriage Length
111 mm
Dimension L1
79 mm
Dimension N
8.5 mm
Dimension B
82 mm
For Rail Width
34 mm
Carriage Mounting Hole Size
M8
Overall Height
48 mm
Manufacturer Size
35
Combined Carriage and Rail Height
48 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
Bearing Type
Ball
Carriage Type
Ball
Dynamic Load Capacity
60.4 kN
Series
SR-TB
Static Load Capacity
81.8 kN
System of Measurement
Metric
Standards
California Prop 65 Compliant
Operating Temperature - Minimum
-4 Degrees F
Tolerance Class
Normal Grade
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Seal Material
Stainless Steel
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile
Radial Load - Maximum
60.4 kN

Description

Linear Guide Carriage, Carriage Height 32.5 mm, Carriage Length 111 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 60.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 60.4 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 81.8 kN, Combined Carriage and Rail Height 48 mm, Series SR-TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.