Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 122 mm L, 70 mm W

  • Mfr # SHS35R1SS

  • Zoro # G607867935


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
47.5 mm
Carriage Width
70 mm
Roller Material
Carbon Steel
Carriage Length
122 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS35R1SS
Zoro #
G607867935
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
47.5 mm
Carriage Width
70 mm
Carriage Length
122 mm
Dimension F
80 mm
Dimension B
50 mm
Dimension L1
93 mm
Dimension N
15 mm
Carriage Mounting Hole Size
M8 x 12
For Rail Width
34 mm
Overall Height
55 mm
Combined Carriage and Rail Height
55 mm
Mounting Hole Size
M8 x 12
Manufacturer Size
35

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Number of Mounting Holes
4
Agency Compliance
California Prop 65 Compliant
Bearing Type
Ball
Carriage Type
Ball
For Use With
Profile Rail
Dynamic Load Capacity
62.3 kN
Static Load Capacity
96.6 kN
Series
SHS-R
System of Measurement
Metric
Standards
California Prop 65 Compliant
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
62.3 kN
Operating Temperature - Minimum
-4 Degrees F
Requires Lubrication
Lubricant Required
Seal Material
Stainless Steel
Compatible Rail Type
Profile
Includes Lubricator
Lubricator Included
Includes Seals
Seals Included

Description

Linear Guide Carriage, Carriage Height 47.5 mm, Carriage Length 122 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 62.3 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 62.3 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 96.6 kN, Combined Carriage and Rail Height 55 mm, Series SHS-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.