Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 131 mm L, 90 mm W

  • Mfr # SHS30LC1SS

  • Zoro # G907868052


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
35 mm
Carriage Width
90 mm
Roller Material
Carbon Steel
Carriage Length
131 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS30LC1SS
Zoro #
G907868052
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
35 mm
Carriage Width
90 mm
Carriage Length
131 mm
Dimension F
80 mm
Dimension L1
105 mm
Dimension N
8 mm
Dimension B
72 mm
Overall Height
42 mm
For Rail Width
28 mm
Carriage Mounting Hole Size
M10
Combined Carriage and Rail Height
42 mm
Manufacturer Size
30

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
For Use With
Profile Rail
Carriage Type
Ball
System of Measurement
Metric
Static Load Capacity
88.8 kN
Dynamic Load Capacity
54.2 kN
Series
SHS-LC
Standards
California Prop 65 Compliant
Radial Load - Maximum
54.2 kN
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Seal Material
Stainless Steel
Compatible Rail Type
Profile
Requires Lubrication
Lubricant Required

Description

Linear Guide Carriage, Carriage Height 35 mm, Carriage Length 131 mm, Carriage Width 90 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 54.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 54.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 88.8 kN, Combined Carriage and Rail Height 42 mm, Series SHS-LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.