Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 140.5 mm L, 162mm W

  • Mfr # HRW50CA1SSC1

  • Zoro # G507868032


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
46.6 mm
Carriage Width
162 mm
Roller Material
Carbon Steel
Carriage Length
140.5 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRW50CA1SSC1
Zoro #
G507868032
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
46.6 mm
Carriage Width
162 mm
Carriage Length
140.5 mm
Dimension N
14 mm
Dimension B
144 mm
Dimension L
140.5 mm
Dimension F
80 mm
Dimension L1
103.5 mm
Carriage Mounting Hole Size
M10
For Rail Width
90 mm
Overall Height
50 mm
Manufacturer Size
50
Combined Carriage and Rail Height
50 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Bearing Type
Ball
System of Measurement
Metric
Static Load Capacity
86.3 kN
Series
HRW-CA
Dynamic Load Capacity
62.4 kN
Standards
California Prop 65 Compliant
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Radial Load - Maximum
62.4 kN
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile
Includes Seals
Seals Included
Tolerance Class
N
Includes Lubricator
Lubricator Included
Load Direction
Radial
Operating Temperature - Maximum
176 Degrees F

Description

Linear Guide Carriage, Carriage Height 46.6 mm, Carriage Length 140.5 mm, Carriage Width 162 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 62.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 50, Dynamic Load Capacity 62.4 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 90 mm, For Use With Profile Rail, Static Load Capacity 86.3 kN, Combined Carriage and Rail Height 50 mm, Series HRW-CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.