Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 171 mm L, 100 mm W

  • Mfr # SHS55V1SS

  • Zoro # G507868025


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
57.3 mm
Roller Material
Carbon Steel
Carriage Width
100 mm
Carriage Length
171 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS55V1SS
Zoro #
G507868025
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
57.3 mm
Carriage Width
100 mm
Carriage Length
171 mm
Dimension B
75 mm
Dimension F
150 mm
Dimension N
11 mm
Dimension L1
131 mm
For Rail Width
53 mm
Carriage Mounting Hole Size
M12 x 15
Overall Height
70 mm
Mounting Hole Size
M12 x 15
Combined Carriage and Rail Height
70 mm
Manufacturer Size
55

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Bearing Type
Ball
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
For Use With
Profile Rail
Dynamic Load Capacity
128 kN
Series
SHS-V
Static Load Capacity
197 kN
System of Measurement
Metric
Standards
California Prop 65 Compliant
Includes Lubricator
Lubricator Included
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Compatible Rail Type
Profile
Requires Lubrication
Lubricant Required
Includes Seals
Seals Included
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
128 kN

Description

Linear Guide Carriage, Carriage Height 57.3 mm, Carriage Length 171 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 128 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 55, Dynamic Load Capacity 128 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 53 mm, For Use With Profile Rail, Static Load Capacity 197 kN, Combined Carriage and Rail Height 70 mm, Series SHS-V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.