Zoro Homepage

Linear Guide Carriage, 174 mm L, 120 mm W

  • Mfr # SHS45LC1SSC1

  • Zoro # G007867948


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
51.1 mm
Carriage Width
120 mm
Roller Material
Carbon Steel
Carriage Length
174 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS45LC1SSC1
Zoro #
G007867948
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
51.1 mm
Carriage Width
120 mm
Carriage Length
174 mm
Dimension N
10.5 mm
Dimension F
105 mm
Dimension B
100 mm
Dimension L1
140 mm
Carriage Mounting Hole Size
M12
Overall Height
60 mm
For Rail Width
45 mm
Manufacturer Size
45
Combined Carriage and Rail Height
60 mm

Description

Linear Guide Carriage, Carriage Height 51.1 mm, Carriage Length 174 mm, Carriage Width 120 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 100 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 45, Dynamic Load Capacity 100 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 45 mm, For Use With Profile Rail, Static Load Capacity 166 kN, Combined Carriage and Rail Height 60 mm, Series SHS-LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.