Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 47.7 mm L, 42 mm W

  • Mfr # SSR20XV1SS

  • Zoro # G807867919


product price: $212.03
/ea
Free Shipping & Returns

Key Features

Carriage Height
22 mm
Roller Material
Carbon Steel
Carriage Width
42 mm
Carriage Length
47.7 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR20XV1SS
Zoro #
G807867919
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
22 mm
Carriage Width
42 mm
Carriage Length
47.7 mm
Dimension N
5.5 mm
Dimension B
32 mm
Dimension L1
27.8 mm
Carriage Mounting Hole Size
M5 x 8
For Rail Width
20 mm
Overall Height
28 mm
Mounting Hole Size
M5 x 8
Manufacturer Size
20
Combined Carriage and Rail Height
28 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
Bearing Type
Ball
Carriage Type
Ball
Series
SSR-XV
System of Measurement
Metric
Static Load Capacity
14.4 kN
Dynamic Load Capacity
13.4 kN
Standards
California Prop 65 Compliant
Tolerance Class
N
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Requires Lubrication
Lubricant Required
Seal Material
Stainless Steel
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
13.4 kN
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 22 mm, Carriage Length 47.7 mm, Carriage Width 42 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 13.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 13.4 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 14.4 kN, Combined Carriage and Rail Height 28 mm, Series SSR-XV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.