Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 56.6 mm L, 47 mm W

  • Mfr # HSR15C1SS

  • Zoro # G407867920


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
19.3 mm
Roller Material
Carbon Steel
Carriage Width
47 mm
Carriage Length
56.6 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR15C1SS
Zoro #
G407867920
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
19.3 mm
Carriage Width
47 mm
Carriage Length
56.6 mm
Overall Height
24 mm
For Rail Width
15 mm
Carriage Mounting Hole Size
M4
Manufacturer Size
15
Combined Carriage and Rail Height
24 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
For Use With
Profile Rail
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
Dynamic Load Capacity
10.9 kN
System of Measurement
Metric
Static Load Capacity
15.7 kN
Series
HSR-C
Standards
California Prop 65 Compliant
Seal Material
Stainless Steel
Requires Lubrication
Lubricant Required
Compatible Rail Type
Profile
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included
Includes Seals
Seals Included
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
10.9 kN

Description

Linear Guide Carriage, Carriage Height 19.3 mm, Carriage Length 56.6 mm, Carriage Width 47 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 10.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 10.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 15.7 kN, Combined Carriage and Rail Height 24 mm, Series HSR-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.