Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 59.2 mm L, 73 mm W

  • Mfr # SR25SB1SS

  • Zoro # G307867914


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
26 mm
Roller Material
Carbon Steel
Carriage Width
73 mm
Carriage Length
59.2 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR25SB1SS
Zoro #
G307867914
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
26 mm
Carriage Width
73 mm
Carriage Length
59.2 mm
Carriage Mounting Hole Size
M6
For Rail Width
23 mm
Combined Carriage and Rail Height
48 mm
Manufacturer Size
25

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Bearing Type
Ball
Static Load Capacity
26.8 kN
System of Measurement
Metric
Dynamic Load Capacity
21.6 kN
Series
SR-SB
Standards
California Prop 65 Compliant
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Compatible Rail Type
Profile
Seal Material
Stainless Steel
Radial Load - Maximum
21.6 kN
Tolerance Class
Normal Grade

Description

Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 59.2 mm, Carriage Width 73 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 21.6 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 21.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 26.8 kN, Combined Carriage and Rail Height 48 mm, Series SR-SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.