Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 64.4 mm L, 34 mm W

  • Mfr # SHS15V1SSC1

  • Zoro # G407867913


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
21 mm
Roller Material
Carbon Steel
Carriage Width
34 mm
Carriage Length
64.4 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS15V1SSC1
Zoro #
G407867913
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
21 mm
Carriage Width
34 mm
Carriage Length
64.4 mm
Dimension B
26 mm
Dimension F
60 mm
Dimension N
5.5 mm
Dimension L1
48 mm
Carriage Mounting Hole Size
M4 x 4
Overall Height
24 mm
For Rail Width
15 mm
Combined Carriage and Rail Height
24 mm
Manufacturer Size
15
Mounting Hole Size
M4 x 4

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Carriage Type
Ball
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
Series
SHS-V
Dynamic Load Capacity
14.2 kN
Static Load Capacity
24.2 kN
System of Measurement
Metric
Standards
California Prop 65 Compliant
Includes Seals
Seals Included
Compatible Rail Type
Profile
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Requires Lubrication
Lubricant Required
Radial Load - Maximum
14.2 kN
Seal Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F

Description

Linear Guide Carriage, Carriage Height 21 mm, Carriage Length 64.4 mm, Carriage Width 34 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 14.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 14.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 24.2 kN, Combined Carriage and Rail Height 24 mm, Series SHS-V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.