Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 72.8 mm L, 80 mm W

  • Mfr # HRW27CA1SS

  • Zoro # G107867978


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
24 mm
Carriage Width
80 mm
Roller Material
Carbon Steel
Carriage Length
72.8 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRW27CA1SS
Zoro #
G107867978
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
24 mm
Carriage Width
80 mm
Carriage Length
72.8 mm
Dimension L1
51.8 mm
Dimension N
6 mm
Dimension F
105 mm
Dimension B
180 mm
Dimension L
72.8 mm
Overall Height
27 mm
Carriage Mounting Hole Size
M6
For Rail Width
42 mm
Combined Carriage and Rail Height
27 mm
Manufacturer Size
27

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Static Load Capacity
21.6 kN
System of Measurement
Metric
Dynamic Load Capacity
14.2 kN
Series
HRW-CA
Radial Load - Maximum
14.2 kN
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Required
Standards
California Prop 65 Compliant
Compatible Rail Type
Profile
Includes Seals
Seals Included
Tolerance Class
N
Operating Temperature - Maximum
176 Degrees F

Description

Linear Guide Carriage, Carriage Height 24 mm, Carriage Length 72.8 mm, Carriage Width 80 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 14.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 27, Dynamic Load Capacity 14.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 42 mm, For Use With Profile Rail, Static Load Capacity 21.6 kN, Combined Carriage and Rail Height 27 mm, Series HRW-CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.