Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 74 mm L, 43.5 mm W

  • Mfr # HSR20YR1SS

  • Zoro # G807867940


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
26 mm
Carriage Width
43.5 mm
Roller Material
Carbon Steel
Carriage Length
74 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR20YR1SS
Zoro #
G807867940
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
26 mm
Carriage Width
43.5 mm
Carriage Length
74 mm
For Rail Width
20 mm
Overall Height
30 mm
Manufacturer Size
20
Combined Carriage and Rail Height
30 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
Bearing Type
Ball
For Use With
Profile Rail
Agency Compliance
California Prop 65 Compliant
System of Measurement
Metric
Series
HSR-YR
Dynamic Load Capacity
19.8 kN
Static Load Capacity
13.8 kN
Standards
California Prop 65 Compliant
Requires Lubrication
Lubricant Required
Radial Load - Maximum
23.8 kN
Seal Material
Stainless Steel
Includes Seals
Seals Included
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Compatible Rail Type
Profile
Number of Bearing Rows
4

Description

Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 74 mm, Carriage Width 43.5 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 23.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 19.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 13.8 kN, Combined Carriage and Rail Height 30 mm, Series HSR-YR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.