Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 74 mm L, 63 mm W

  • Mfr # HSR20C1SS

  • Zoro # G007867924


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
26 mm
Carriage Width
63 mm
Roller Material
Carbon Steel
Carriage Length
74 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR20C1SS
Zoro #
G007867924
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
26 mm
Carriage Width
63 mm
Carriage Length
74 mm
For Rail Width
20 mm
Carriage Mounting Hole Size
M5
Overall Height
30 mm
Manufacturer Size
20
Combined Carriage and Rail Height
30 mm

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Carriage Type
Ball
Bearing Type
Ball
Dynamic Load Capacity
19.8 kN
System of Measurement
Metric
Series
HSR-C
Static Load Capacity
27.4 kN
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
19.8 kN
Standards
California Prop 65 Compliant
Seal Material
Stainless Steel
Requires Lubrication
Lubricant Required
Includes Seals
Seals Included
Compatible Rail Type
Profile
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included

Description

Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 74 mm, Carriage Width 63 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 19.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 19.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 27.4 kN, Combined Carriage and Rail Height 30 mm, Series HSR-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.