Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 79 mm L, 63 mm W

  • Mfr # SHS20C1SSC1

  • Zoro # G107867992


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
25.4 mm
Carriage Width
63 mm
Roller Material
Carbon Steel
Carriage Length
79 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS20C1SSC1
Zoro #
G107867992
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
25.4 mm
Carriage Width
63 mm
Carriage Length
79 mm
Dimension L1
53 mm
Dimension B
53 mm
Dimension F
60 mm
Dimension N
6.5 mm
For Rail Width
20 mm
Carriage Mounting Hole Size
M6
Overall Height
30 mm
Combined Carriage and Rail Height
30 mm
Manufacturer Size
20

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
Bearing Type
Ball
Series
SHS-C
Dynamic Load Capacity
22.3 kN
Static Load Capacity
38.4 kN
System of Measurement
Metric
Standards
California Prop 65 Compliant
Operating Temperature - Maximum
176 Degrees F
Seal Material
Stainless Steel
Compatible Rail Type
Profile
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Requires Lubrication
Lubricant Required
Radial Load - Maximum
22.3 kN
Includes Seals
Seals Included

Description

Linear Guide Carriage, Carriage Height 25.4 mm, Carriage Length 79 mm, Carriage Width 63 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 22.3 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 22.3 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 38.4 kN, Combined Carriage and Rail Height 30 mm, Series SHS-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.