Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 79.4 mm L, 47 mm W

  • Mfr # SHS15LC1SS

  • Zoro # G707868016


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
21 mm
Carriage Width
47 mm
Roller Material
Carbon Steel
Carriage Length
79.4 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS15LC1SS
Zoro #
G707868016
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
21 mm
Carriage Width
47 mm
Carriage Length
79.4 mm
Dimension N
5.5 mm
Dimension F
60 mm
Dimension B
38 mm
Dimension L1
63 mm
Overall Height
24 mm
Carriage Mounting Hole Size
M5
For Rail Width
15 mm
Combined Carriage and Rail Height
24 mm
Manufacturer Size
15

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
Bearing Type
Ball
For Use With
Profile Rail
Number of Mounting Holes
4
Static Load Capacity
31.9 kN
System of Measurement
Metric
Series
SHS-LC
Dynamic Load Capacity
17.2 kN
Standards
California Prop 65 Compliant
Radial Load - Maximum
17.2 kN
Seal Material
Stainless Steel
Compatible Rail Type
Profile
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Requires Lubrication
Lubricant Required

Description

Linear Guide Carriage, Carriage Height 21 mm, Carriage Length 79.4 mm, Carriage Width 47 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 17.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 17.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 31.9 kN, Combined Carriage and Rail Height 24 mm, Series SHS-LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.