Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 83 mm L, 48 mm W

  • Mfr # SSR25XW1SS

  • Zoro # G107867954


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
26.2 mm
Roller Material
Carbon Steel
Carriage Width
48 mm
Carriage Length
83 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR25XW1SS
Zoro #
G107867954
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
26.2 mm
Carriage Width
48 mm
Carriage Length
83 mm
Dimension L1
59.8 mm
Dimension N
6 mm
Dimension B
35 mm
Overall Height
25 mm
For Rail Width
23 mm
Carriage Mounting Hole Size
M6 x 9
Combined Carriage and Rail Height
25 mm
Manufacturer Size
25
Mounting Hole Size
M6 x 9

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Carriage Type
Ball
Bearing Type
Ball
Agency Compliance
California Prop 65 Compliant
Series
SSR-XW
Static Load Capacity
36.4 kN
System of Measurement
Metric
Dynamic Load Capacity
31.5 kN
Standards
California Prop 65 Compliant
Operating Temperature - Maximum
176 Degrees F
Radial Load - Maximum
31.5 kN
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Compatible Rail Type
Profile
Seal Material
Stainless Steel
Requires Lubrication
Lubricant Required

Description

Linear Guide Carriage, Carriage Height 26.2 mm, Carriage Length 83 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 31.5 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 31.5 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 36.4 kN, Combined Carriage and Rail Height 25 mm, Series SSR-XW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.