Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage, 83.1 mm L, 70 mm W

  • Mfr # HSR25C1SS

  • Zoro # G607868017


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
30.5 mm
Carriage Width
70 mm
Roller Material
Carbon Steel
Carriage Length
83.1 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR25C1SS
Zoro #
G607868017
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
30.5 mm
Carriage Width
70 mm
Carriage Length
83.1 mm
For Rail Width
23 mm
Overall Height
36 mm
Carriage Mounting Hole Size
M6
Combined Carriage and Rail Height
36 mm
Manufacturer Size
25

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
For Use With
Profile Rail
Bearing Type
Ball
Series
HSR-C
Static Load Capacity
36.4 kN
System of Measurement
Metric
Dynamic Load Capacity
27.6 kN
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Required
Includes Seals
Seals Included
Radial Load - Maximum
36.4 kN
Operating Temperature - Minimum
-4 Degrees F
Seal Material
Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Standards
California Prop 65 Compliant
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 30.5 mm, Carriage Length 83.1 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 36.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 27.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 36.4 kN, Combined Carriage and Rail Height 36 mm, Series HSR-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.